Beli nut rivet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Deskripsi:
    -Optimum for thin plates and soft base materials with soft setting.-Since the tip is tapered, easy to set in the pilot hole, optimum for automatic driving, etc.-Since the base material is firmly griped by knurling in the trunk, and co-rotation can be prevented.(However, it depends on conditions) -Packaged in a box
    atribut:
    • Material: Steel (SWCH)
  2. LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.
    atribut:
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9.0mm
    • Flange thickness: 0.7mm
    • Material: Stainless Steel (SUS303)
  3. HEYCO Hand Rivet Nut Tool Kit in Metal Case
    Mulai

    Rp9.999.900

    HEYCO Hand Rivet Nut Tool Kit in Metal Case
    atribut:
    • Dimension L (mm): 230
  4. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  5. Niigata Seiki (SK) Blind Nut
    Mulai

    Rp91.900

    Niigata Seiki (SK) Blind Nut
    atribut:
    • Material: Corrosion Resistant Alumunium Alloy
    • Mass (g/unit): 1
  6. HEYCO Rivet Nut Set in Blister Packing
    Mulai

    Rp239.900

    HEYCO Rivet Nut Set in Blister Packing
    Deskripsi:
    Packing unit: 20 pcs.Rivet nuts made of aluminium alloy
  7. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  8. TRUSCO Crimped Nut (Stainless Steel Flat Head)
    Mulai

    Rp139.900

    TRUSCO Crimped Nut (Stainless Steel Flat Head)
    Deskripsi:
    -Possible to easily and quickly install even in parts that cannot be reached by hand.-Can be also mounted to thin board or plywood wherein welding or tapping is not possible.-Can be mounted firmly and properly without scratching the base material. -Flat Fillister Head-Packaged in a pack
    atribut:
    • Material: Stainless Steel (SUS303)
  9. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  10. Niigata Seiki (SK) Aluminum Blind Rivet
    Mulai

    Rp78.900

    Niigata Seiki (SK) Aluminum Blind Rivet
    atribut:
    • Material: 20
    • Dimension A (mm): 3.2
    • Dimension B (mm): 6
    • Dimension C (mm): 6.4
    • Dimensions d (mm): 41
    • Mass (g/unit): 1
    • Pilot Hole Diameter (Ø mm): 3.3
    • Tightening Possible Thickness (mm): 1.5
  11. LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Mulai

    Rp5.499.900

    LOBSTER (LOBTEX) Blind Nut Rivets (Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the functions of both nuts and rivets.-Can be installed easily from one side on thin materials and pipes where tapping is difficult and plastic sheets that cannot be welded.-A dedicated LOBTEX nutter can be used to adjust the stroke appropriately for the caulking board thickness and create uniform finishing. -Thin Head-Packaged in a box
    atribut:
    • Caulking Board Thickness: 1.0 to 3.2 (mm)
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9mm
    • Material: Steel (SWCH)
  12. ROHA Caster PU Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  13. HEYCO Rivet Nut Set in Plastic Box
    Mulai

    Rp1.699.900

    HEYCO Rivet Nut Set in Plastic Box
    Deskripsi:
    Consisting of four different rivetnuts.Rivet nuts made of aluminium alloy.
    atribut:
    • Dimension L (mm): 250
  14. Kennedy Rivet Nut Inserter M3-M12,
    Mulai

    Rp3.099.900

    Kennedy Rivet Nut Inserter M3-M12,
    Deskripsi:
    Heavy duty industrial grade rivet nut inserter for use with M3-M12 aluminium, steel and stainless steel rivet nuts. Features and Benefits - Unique mechanism reduces operator effort by 40% - Ergonomically designed PVC shock-proof handle to eliminate operator fatigue - Easy and effortless to use with its long arm design - Working stroke identification scale - Easy design to release stuck rivet nuts - Complete with 7 mandrel kits: M3, M4, M5, M6, M8, M10 & M12 and wrench
    atribut:
    • Overall Length (mm): 410
    • Product Type: Riveter
    • For use with: M3-M12 aluminium, steel and stainless steel rivet nuts
  15. Sherlock Paku Rivet
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  16. HUCK MAGNA-LOK Hand Riveter Tool & Accessories (Tang Rivet)
    Mulai

    Rp1.999.900

    HUCK MAGNA-LOK Hand Riveter Tool & Accessories (Tang Rivet)
    Deskripsi:
    These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.
    atribut:
    • UNSPSC: 27112402
  17. KOBE RED LINE Air Rivet Nut Tool
    Mulai

    Rp30.999.900

    KOBE RED LINE Air Rivet Nut Tool
    Deskripsi:
    KHRN01 Lightweight, high speed tool ideal for flow-line or batch assembly in a variety of applications. Features one-step rocker type trigger, quick and easy stroke adjustment, and left and right hand side air inlet for ease of operational control. Suitab
    atribut:
    • Depth: 105mm
    • Workplace Application: Garage Industrial Maintenance Workshop
    • Handle Style: Pistol Grip
    • Part Number: KBE2701150K
  18. Kennedy M6 Replacement Mandrel
    Mulai

    Rp119.900

    Kennedy M6 Replacement Mandrel
    Deskripsi:
    Replacement Mandrels for Kennedy Rivet Nut Inserters. Notes- Includes 1x replacement mandrel- Designed for Kennedy Rivet Nut Inserters - sold separately- Image shown is the M3 model
    atribut:
    • Size: M6
    • For use with: Kennedy Rivet Nut Inserter
    • Number of Nozzles: 1
    • Product Type: Spare Nozzels
Daftar Harga nut rivet Terbaru October 2026
LOBSTER (LOBTEX) Blind Nut Rivet with SerrationRp3.399.900
LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)Rp3.399.900
HEYCO Hand Rivet Nut Tool Kit in Metal CaseRp9.999.900
JTC Hand Riveter (Tang Rivet)Rp209.900
NUFOSS Rivet NutRp54.900
Niigata Seiki (SK) Blind NutRp91.900
HEYCO Rivet Nut Set in Blister PackingRp239.900
SIP Blind Rivet (Paku Keling)Rp239.900
GESIPA Hand Riveter Set (Tang Rivet)Rp129.900
TRUSCO Crimped Nut (Stainless Steel Flat Head)Rp139.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait